Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stm Castr W/Brk 3 W 1-5/8 Od Tubing

  • Mfr # 262409

  • Zoro # G502244466


product price: $36.35
/ea

Key Features

Wheel Dia.
3 in
Mounting Type
Expanding Stem
Width
3 in
Height
4.25 in
Load Capacity
250 lb lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262409
Zoro #
G502244466
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Width
3 in
Height
4.25 in

Details

Mounting Type
Expanding Stem
Load Capacity
250 lb lb
Caster Brake Included
Yes

Description

Expansion Stem Swivel Caster W/Brake;For 1 5/8" Od Tubing;Exact Stem Size = 1.450" Od;Wheel Size 3";Tread Width 1 1/4";Bore 3/8" Id;Ball Bearing 3/8" Id;Beige Hub, Grey Polyurethane Tread;Load Height 4 1/4";Max Load Per Wheel Lbs. 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.