Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing

  • Mfr # 262403

  • Zoro # G502244640


product price: $38.49
/ea

Key Features

Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Delrin
Height
8 in
Width
5 in
Bolt Hole Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262403
Zoro #
G502244640
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
5 in
Bolt Hole Dia.
1/2 in
Wheel Dia.
5 in
Stem Dia.
1.31 in
Size
1.50 in L X 8 in H X 5 in W

Details

Item
Stem Caster
Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Delrin
Material
Rubber
Caster Brake Included
Yes
Color
Gray
Features
Beige Hub; 1-1/4 in Tread Width
Load Capacity
300 lb

Description

Expansion Stem Swivel Caster W/Brake;For 1 1/2" Od Tubing;Exact Stem Size = 1.305" Od;Also Fits 1 1/4" Pipe;Wheel Size 5";Tread Width 1 1/4";Bore 1/2" Id;Delrin Bearing 3/8" Id;Beige Hub, Grey Rubber;Load Height 6 1/4";Max Load Per Wheel Lbs. 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.