
Swivel Stm Castr W/Brk 5 W 1-5/8 Od Tubing
Mfr # 262407
Zoro # G202244698
product price: $29.65
/eaKey Features
Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Delrin
Wheel Dia.
5 in
Features
Beige Hub; 1-1/4 in Tread Width; Blodgett Oven Series
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262407
Zoro #
G202244698
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
5 in
Height
9.25 in
Bolt Hole Dia.
1/2 in
Width
5 in
Stem Dia.
1.44 in
Size
9.25 in L X 9.25 in H X 5 in W
Details
Item
Stem Caster
Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Delrin
Features
Beige Hub; 1-1/4 in Tread Width; Blodgett Oven Series
Material
Rubber
Load Capacity
300 lb
Color
Gray
Caster Brake Included
Yes
Description
Expansion Stem Swivel Caster W/Brake;For 1 5/8" Od Tubing;Exact Stem Size = 1.435" Od;Wheel Size 5";Tread Width 1 1/4";Bore 1/2" Id;Delrin Bearing 3/8" Id;Beige Hub, Grey Rubber, ;Load Height 6 1/4", Max Load Per Wheel Lbs. 300;Blodgett;Oven Series (Non-Stacked Units): Ac-500, Ctb/R,; Dfg(50,100,200), Ef/Eze, Fa/Gzl, Mark V, St300/400,; Zephaire E & G.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.