Zoro Homepage

Tailpiece 1-1/2"

  • Mfr # 111391

  • Zoro # G103525544


product price: $17.15
/ea

Key Features

Material
Brass
Includes
nut and washer
Height
1 in
Width
1 in
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111391
Zoro #
G103525544
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
1 in
Size
1-1/2 in
Length
4 in

Details

Material
Brass
Includes
nut and washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.