Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Anti-Slip , Roll, 1"X60 Ft

  • Mfr # 2801041

  • Zoro # G402257788


product price: $18.45
/ea

Key Features

Color
Black
Height (in)
1 in
Length (in)
7.5 in
Width (in)
1 in
Length (ft)
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801041
Zoro #
G402257788
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Length (in)
7.5 in
Width (in)
1 in
Length (ft)
60 ft

Details

Color
Black

Description

Color: Black ;Length: 60' | 18 M ;Width: 1" | 25 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.