
Tape, Correction , Wite-Out, 39'
Mfr # 1391104
Zoro # G702227726
product price: $4.35
/eaSold in multiples of 3 for $13.05
Key Features
Length
6 in
Material
Plastic
Height
1 in
Width
3.50 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1391104
Zoro #
G702227726
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6 in
Height
1 in
Width
3.50 in
Details
Item
Tape
Material
Plastic
Color
Blue
Description
Color: Blue ;Material: Plastic ;Length: 32' | 2184"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.