
Tape, Labelmaker , Blk/Wht, 1/2"
Mfr # 1391106
Zoro # G002228911
product price: $16.75
/eaKey Features
Length
6 in
Material
Plastic
Width
4 in
Height
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1391106
Zoro #
G002228911
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Width
4 in
Height
1 in
Details
Item
Tape
Material
Plastic
Color
White
Description
Color: White ;Material: Plastic ;Length: 13' ;Width: 1/2" | 13 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.