Zoro Homepage

Tapered Broach

  • Mfr # 721100

  • Zoro # G602311150


product price: $30.45
/ea

Key Features

For Use With
Cleaning Pilot Orifice
Height
4.50 in
Type
Tapered
Length
4.50 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721100
Zoro #
G602311150
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 in
Length
4.50 in
Width
2 in

Details

Item
Tapered Broach
For Use With
Cleaning Pilot Orifice
Type
Tapered

Description

;For Cleaning Pilot Orifice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.