
Tee - 3/8 Encore
Mfr # 8011155
Zoro # G302329356
product price: $18.25
/eaKey Features
Width (in)
2 in
Connection Size
3/8 in
Length (in)
1.6875 in
Material
Brass
Plating
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8011155
Zoro #
G302329356
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
2 in
Connection Size
3/8 in
Length (in)
1.6875 in
Size
3/8 in
Height (in)
2 in
Details
Material
Brass
Plating
Chrome Plated
Finish
Chrome-plated
Coating
Chrome plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.