Zoro Homepage

Temp Alarm With Digital Display

  • Mfr # 721225

  • Zoro # G002315871


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Material
Hi-impact thermoplastic
Length (in)
3 in
Width (in)
5 in
Cord Length
6 ft
Voltage (V AC)
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721225
Zoro #
G002315871
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3 in
Width (in)
5 in
Cord Length
6 ft
Height (in)
5 in
Depth (in)
1.5 in

Details

Material
Hi-impact thermoplastic
Voltage (V AC)
120 V
Temperature Range
-40°F to 160°F (-40°C to 71°C)
Display Type
LCD
Probe Type
Encapsulated sensor with ft. cord

Description

Digital Temp Alarm, -40 To 160 F, -40C To +71C;Audible And Visual Alarms;No Delay Or 1 Hour Delay;Remote Alarm Terminals;Selectable Alarm For Over Or Under Temp Settting ;120 Vac;Precision Thermister W/ 6Ft. Cord.;3" X 5" X 1-1/2";Surface Mount, External Holes Provided.;Weight 13 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.