Zoro Homepage

Temp Probe Adapter

  • Mfr # 721143

  • Zoro # G202315879


product price: $26.99
/ea

Key Features

For Use With
K Type Probe; Used With # 72-1142 K in Type Teflon Sensor and Cord; # 72-1141 Digital Multi Tester Kit
Type
Probe
Height
1.50 in
Width
1.25 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721143
Zoro #
G202315879
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
1.50 in
Width
1.25 in
Length
1 in

Details

Item
Temperature Probe Adapter
For Use With
K Type Probe; Used With # 72-1142 K in Type Teflon Sensor and Cord; # 72-1141 Digital Multi Tester Kit
Type
Probe

Description

Temperature Probe Adapter For K Type Probe;Used With # 72-1142 "K" Type Teflon Sensor & Cord And;# 72-1141 Digital Multi Tester Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.