Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Alarm

  • Mfr # 721151

  • Zoro # G602315851


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Features
Alarm Switch for No Delay or 1 hr Delay; Alarms on Rise Temp only; Encapsulated Sensor with 6 ft Cord; 70 Db Audible Alarm
Height
2 in
Type
Battery Operated
Width
4.50 in
Temp. Range (F)
-10° to 80° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721151
Zoro #
G602315851
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
4.50 in
Length
9.50 in

Details

Item
Temperature Alarm
Features
Alarm Switch for No Delay or 1 hr Delay; Alarms on Rise Temp only; Encapsulated Sensor with 6 ft Cord; 70 Db Audible Alarm
Type
Battery Operated
Temp. Range (F)
-10° to 80° F

Description

Battery Operated, -10 To 80F ,;Alarm Switch For No Delay Or 1 Hr Delay, ;Alarms On Rise Temp Only.;9V Alkaline Battery Not Included.;Encapsulated Sensor W/ 6 Ft. Cord.;70 Db Audible Alarm ;Mounting: Adhesive Pads Or Key Hole Slot.;5-3/4" X 1 1/2" X 1", 5Oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.