Zoro Homepage

Temperature Alarm

  • Mfr # 721152

  • Zoro # G102316310


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Features
Alarm Switch For No Delay or 1 Hr Delay; Single Set Point Temp Alarm; 90 Db Audible Alarm; Encapsulated Sensor with 6 ft Cord
Voltage
120 V
Height
3 in
Temp. Range (F)
-10° to 80° F
Length
11.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721152
Zoro #
G102316310
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Length
11.50 in
Width
5 in

Details

Item
Temperature Alarm
Features
Alarm Switch For No Delay or 1 Hr Delay; Single Set Point Temp Alarm; 90 Db Audible Alarm; Encapsulated Sensor with 6 ft Cord
Voltage
120 V
Temp. Range (F)
-10° to 80° F
Includes
120 VAC Adaptor

Description

120V Operated, -10 To 80F ,;Alarm Switch For No Delay Or 1 Hr Delay, ;Single Set Point Temp Alarm.;120 Vac Adaptor Included.;Set Switch For Alarm On Rise Or Fall.;90 Db Audible Alarm.;Encapsulated Sensor W/ 6 Ft. Cord.;Light Flashes If In Alarm Temp, Then 1 Hr Alarm, ;Holes For Surface Mount;3" X 4-7/8" X 1-5/8", 13 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.