Zoro Homepage

Thermocouple - 24"

  • Mfr # 8011833

  • Zoro # G602339147


product price: $26.55
/ea

Key Features

Width
4 in
Length
24 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team