Zoro Homepage

Thermocouple - 48"

  • Mfr # 8011835

  • Zoro # G502339063


product price: $32.85
/ea

Key Features

Height
1 in
Length
48 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team