Zoro Homepage

Thermocouple

  • Mfr # 511115

  • Zoro # G102284107


product price: $18.89
/ea

Key Features

Height (in)
1 in
Width (in)
3 in
Length (in)
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511115
Zoro #
G102284107
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
1 in
Width (in)
3 in
Length (in)
3.13 in

Description

1970 Series, 48" , 20-30 Mv;Coaxial Threads = 11/32"-32.;Montague;Oven 12B-1, 12R-1, 13B-1, 13P-1,;13R-1, 14P-1, 22C-2, 23C-2,;23P-2, 24P-2, 115A, 115G,;115S, 115X, 115Z.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.