Zoro Homepage

Thermometer , 100-400F, 2"Dia

  • Mfr # 1381066

  • Zoro # G002235438


product price: $10.99
/ea

Key Features

Features
Adjustable Clip Fits Most Cooking Vessels
Length
8.25 in
Outside Dia. (In.)
2 in
Temp. Range (F)
100° to 400° F
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381066
Zoro #
G002235438
UPC #
-
Country of Origin
China

Dimensions

Length
8.25 in
Outside Dia. (In.)
2 in
Width
3.75 in
Stem Length
5 in
Height
2 in

Details

Item
Thermometer
Features
Adjustable Clip Fits Most Cooking Vessels
Temp. Range (F)
100° to 400° F
Material
Stainless Steel

Description

Material: Stainless Steel Housing ;Length: 5" Stem ;Outer Diameter: 2" Dial ;Temperature Range: 100 To 400 F ;Type: Adjustable Clip Fits Most Cooking Vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.