
Thermometer 2", 200-1000F, Surf Mt
Mfr # 621032
Zoro # G502310161
product price: $49.25
/eaKey Features
Stem Length (in)
4 in
Height (in)
3 in
Probe Type
Stem
Length (in)
4 in
Thermometer Type
Oven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621032
Zoro #
G502310161
UPC #
-
Country of Origin
United States
Dimensions
Stem Length (in)
4 in
Height (in)
3 in
Length (in)
4 in
Diameter (in)
2 in
Size
2 in
Width (in)
6 in
Details
Probe Type
Stem
Thermometer Type
Oven
Display Type
Analog
Auto Shut-Off
No
With Probe
Yes
Temperature Range
200-1000F
Dishwasher Safe
No
Description
Surface Mount Thermometer W/ 3-5/16" Front Flange;Size 2" Dial [Range 200-1000F] Mount Surface ;4" Stem Probe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.