Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer 4" X 1", -58 To 158F

  • Mfr # 621071

  • Zoro # G802313725


product price: $56.75
/ea

Key Features

Features
4 in X 1 in Dial; 4-3/16 in Mounting Centre; 48 in Cap; AAA Battery For Backup
Temp. Range (F)
-58° to 158° F
Width
2 in
Height
5.50 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621071
Zoro #
G802313725
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
5.50 in
Length
2 in

Details

Item
Thermometer
Features
4 in X 1 in Dial; 4-3/16 in Mounting Centre; 48 in Cap; AAA Battery For Backup
Temp. Range (F)
-58° to 158° F
Type
Solar Powered
Standards
NSF Certified

Description

Digital Thermometer;Size 4" X 1" Dial [Range -58 To 158F] Mount 4-3/16 Mt Ctrs;[Cap 48"] Bulb 1", Solar Powered;Can Use Aaa Battery For Backup;Nsf Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.