
Thermometer, Dial U-Clamp
Mfr # 621108
Zoro # G802318447
product price: $48.69
/eaKey Features
Features
2 in Dial; 29 in Capillary
Width
3.50 in
Height
2.25 in
Includes
U Clamp
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621108
Zoro #
G802318447
UPC #
-
Country of Origin
United States
Dimensions
Width
3.50 in
Height
2.25 in
Length
3.50 in
Details
Item
Thermometer
Features
2 in Dial; 29 in Capillary
Includes
U Clamp
Standards
NSF Certified
Temp. Range (F)
-40° to 65° F
Type
Dial
Description
Dial Thermometer;2" Dial;-40 F To 65 F, 29" Capillary, ;"U" Clamp;Nsf Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.