
Thermometer, Digital , Green
Mfr # 1381267
Zoro # G602224887
product price: $25.59
/eaKey Features
Temp. Range (F)
-40° to 450° F
Height
1 in
Includes
(1) LR44 Battery and Pocket Clip
Color
Green
Stem Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1381267
Zoro #
G602224887
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Stem Length
2-3/4 in
Length
1 in
Width
1 in
Details
Item
Thermometer
Temp. Range (F)
-40° to 450° F
Includes
(1) LR44 Battery and Pocket Clip
Color
Green
Stem Material
Stainless Steel
Material
Plastic
Description
Color: Green ;Material: Plastic | Stainless Steel Stem ;Length: 6 1/4" Overall | 158 Mm Overall | 2 3/4" Stem | 44;Mm Stem ;Temperature Range: -40 Degrees To 230 Degrees C | -40;Degrees To 450 Degrees F ;Includes: (1)Lr44 Batter And Pocket Clip/
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.