Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer , Flng Mt, 40-240F

  • Mfr # 1381269

  • Zoro # G402225961


product price: $54.15
/ea

Key Features

Width (in)
3 in
Length (in)
96 in
Depth (in)
1 in
Material
Stainless steel
Height (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381269
Zoro #
G402225961
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Length (in)
96 in
Depth (in)
1 in
Height (in)
4 in

Details

Material
Stainless steel
Temperature Range
40 to 240°F

Description

Material: Stainless Steel ;Length: 96" ;Width: 3" ;Temperature Range: 0 To 115 C | 40 To 240 F ;National Pipe Thread: 1/2" ;Depth: 1" ;Note: Commonly Used On Hobart Equipment ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.