Zoro Homepage

Thermometer, Surface

  • Mfr # 621098

  • Zoro # G302317544


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Features
0° to 1000° F; 1-3/4 in Dial
Length
3-7/8 in
Type
Fast Reacting
Height
1-1/8 in
Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621098
Zoro #
G302317544
UPC #
-
Country of Origin
United States

Dimensions

Length
3-7/8 in
Height
1-1/8 in
Width
2-5/8 in

Details

Item
Surface Thermometer
Features
0° to 1000° F; 1-3/4 in Dial
Type
Fast Reacting

Description

Fast Reacting (13 Second) Surface Thermometer;0 To 1000 Degrees;1-3/4" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.