Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Ar214P, 1/4 X 5, 84

  • Mfr # 461296

  • Zoro # G402266810


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Length
16 in
Includes
Dial; Case and Pilot Light
Temp. Range (F)
60° to 250° F
Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461296
Zoro #
G402266810
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
16 in
Width
5.50 in

Details

Item
Thermostat
Includes
Dial; Case and Pilot Light
Temp. Range (F)
60° to 250° F
Type
AR214P

Description

Thermostat With Case And Pilot Light.;[ Type - Ar214P ] [ Temp 60-250F ] [ Bulb 1/4" X 5" ] ;[ Cap 84" ] Includes Dial.;Replacement Dial:;22-1276 Black T'Stat Knob;[ 2-1/4" Dia ] [ Off-250-60] [Mount .187] [Flat Down];Or ;# 22-1003 Black W/ Silver Dial Insert T'Stat Knob;[ 2" Dia ] [ Off-250-60] [Mount .187] [Position 4 Way] ,;Heavy Duty Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.