Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Knob

  • Mfr # 8010176

  • Zoro # G502322904


product price: $10.59
/ea

Key Features

Height (in)
1 in
Length (in)
1.95 in
Width (in)
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010176
Zoro #
G502322904
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Length (in)
1.95 in
Width (in)
1.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.