Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat W/ Dial Bjwa, 3/16 X 11-5/8, 48

  • Mfr # 461210

  • Zoro # G502277433


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Features
By-Pass Adjustment at top and Gas Inlet Down; Rotation 180°; No Pilot
Length
12.50 in
Temp. Range (F)
250° to 500° F
Width
4 in
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461210
Zoro #
G502277433
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.50 in
Width
4 in
Height
3.50 in

Details

Item
Thermostat
Features
By-Pass Adjustment at top and Gas Inlet Down; Rotation 180°; No Pilot
Temp. Range (F)
250° to 500° F
Includes
Dial and Bezel; Stem Adaptors; Gasket

Description

Viewed From Rear: See "Bj Outlet Positions" ;W/ By-Pass Adj At Top & Gas Inlet Down;[ Bjwa Kit ] [ Temp 250-500 ] [ Bulb 3/16 X 11-5/8 ]; [ Cap 48 ] [ Out 1/4 Fpt "A,B,C,D, Rotation 180, Body Up,; [No Pilot];Includes Dial & Bezel, Stem Adaptors, Gasket, Screws, Plugs.;[ Dial # 22-1029 ];American Range Griddle Artg;Jade Oven Jsr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.