Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat W/ Dial K, 1/4 X 5-3/4, 36

  • Mfr # 461151

  • Zoro # G102291617


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Features
1/4 in X 5-3/4 in Bulb; 36 in Cap
Height
2.50 in
Temp. Range (F)
100° to 550° F
Includes
Dial #22-1002 Off-10-1 with 4 Way Mount
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461151
Zoro #
G102291617
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Width
3.50 in
Length
7 in

Details

Item
Thermostat
Features
1/4 in X 5-3/4 in Bulb; 36 in Cap
Temp. Range (F)
100° to 550° F
Includes
Dial #22-1002 Off-10-1 with 4 Way Mount
Type
K

Description

[ Type - K ] [ Temp 100-550 ] [ Bulb 1/4" X 5-3/4" ];[ Cap 36" ] [ Includes Dial # 22-1002 Off-10-1 ;W/ 4 Way Mount ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.