Zoro Homepage

Thermostat W/ Dial Tb125, 3/8 X 4-1/2, 48

  • Mfr # 461002

  • Zoro # G802287590


product price: $72.49
/ea

Key Features

For Use With
Dial #22-1121 Off-10-1 Mount 4 Way
Features
3/8 in X 4-1/2 in Bulb; 48 in Cap
Includes
Dial #22-1002 Off-10-1 With 4 Way Mount
Height
2.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461002
Zoro #
G802287590
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50 in
Width
3 in
Length
6 in

Details

Item
Thermostat
For Use With
Dial #22-1121 Off-10-1 Mount 4 Way
Features
3/8 in X 4-1/2 in Bulb; 48 in Cap
Includes
Dial #22-1002 Off-10-1 With 4 Way Mount
Type
TB125
Temp. Range (F)
60° to 250° F

Description

[ Type- Tb125 Kit ] [ Temp 60-250 (1-10) ] ;[ Bulb 3/8" X 4-1/2" ] [ Cap 48" ] ;[Includes Dial # 22-1002 Off-10-1 With 4 Way Mount ];Gen Use Dial # 22-1121 Off-10-1 Mount 4 Way.;Food Warmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.