Zoro Homepage
This item is Discontinued.
Allpoints Thermostat W/Dial Bjwa, 3/16 X 11-5/8. 72 461038

Thermostat W/Dial Bjwa, 3/16 X 11-5/8. 72 (Discontinued)

  • Mfr # 461038
  • Zoro # G902273196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461038
Zoro #
G902273196
UPC #
-
Country of Origin
United States

Dimensions

Height
3.50 in
Length
13.75 in
Width
4-1/8 in

Details

Item
Thermostat
Features
By-Pass Adjustment at top and Gas Inlet Down; Rotation 0°; Wide Flange
Includes
Dial and Bezel; Stem Adaptors; Gasket
Temp. Range (F)
250° to 500° F

Description

Viewed From Rear: See "Bj Outlet Positions" ;W/ By-Pass Adj At Top & Gas Inlet Down;[ Bjwa Kit W/ 3/16 Cct Pilot [ Temp 250-550 ] [ Bulb ;3/16 X 11-5/8 ] [ Cap 72 ] [ Out 1/4 Fpt "A,B,C,D,"] ;[ Rotation 0 Degrees Body Down ] Wide Flange ;[ Includes Dial & Bezel, Stem Adapters, Gasket,; Screws And Plugs ];Dial W/ Adapter = # 22-1028 ];Peerless Oven Where Applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.