Zoro Homepage

Thermostat W/Dial D1/D18, 3/8 X 4-1/2, 60

  • Mfr # 461008

  • Zoro # G202289095


product price: $387.99
/ea
Free Shipping & Returns

Key Features

For Use With
DPST for AC Operation
Features
4 Terminal
Includes
Dial
Width
4.50 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461008
Zoro #
G202289095
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.50 in
Length
6 in
Height
3.50 in

Details

Item
Thermostat
For Use With
DPST for AC Operation
Features
4 Terminal
Includes
Dial
Type
D1/D18

Description

[ Type - D1/D18 ] [ Temp 60-250 ] [ Bulb 3/8" X 4-1/2" ] ; [ Cap 60" ] [Mount Std. Vert. ] [ Dial Included ] ; [ Dial A1552 # 22-1123 ]Off-250-60 Standard Duty;[ Dial A248, K-114, # 22-1003 Off-250-60 Heavy Duty ];[ Dial A246, # 22-1002 Off-10-1 ];D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.