Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat W/Dial Sp, 5/16 X 6-1/8, 60

  • Mfr # 461058

  • Zoro # G002283873


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dial #22-1123 Off-250-60 W
Features
5/16 in X 6-1/8 in Bulb; 60 in Cap
Includes
Dial #22-1003 Off-250-60 with 4-Way Mount
Temp. Range (F)
60° to 250° F
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461058
Zoro #
G002283873
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8.25 in
Height
3.25 in
Width
6 in

Details

Item
Thermostat
For Use With
Dial #22-1123 Off-250-60 W
Features
5/16 in X 6-1/8 in Bulb; 60 in Cap
Includes
Dial #22-1003 Off-250-60 with 4-Way Mount
Temp. Range (F)
60° to 250° F
Type
SP

Description

[ Type- Sp Kit ] [ Temp 60-250 ] [ Bulb 5/16" X 6-1/8" ];[Cap 60" ] [Includes Dial # 22-1003 Off-250-60;W/ 4 Way Mount ] ;Gen Use Dial # 22-1123 Off-250-60 W. 4 Way Mount ];Food Warmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.