Zoro Homepage

Thermostat W/Dial Sp, 5/16 X 7-1/2, 36

  • Mfr # 461271

  • Zoro # G302260611


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Features
5/16 X 7-1/2 in Bulb; 36 in Cap; 3/8 in Stuff Box; 4 Way Position; Bezel #26-1227
Length
1 in
Height
1 in
Includes
Dial; Knob #22-1127 Black with Overlay
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461271
Zoro #
G302260611
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 in
Height
1 in
Width
1 in

Details

Item
Thermostat
Features
5/16 X 7-1/2 in Bulb; 36 in Cap; 3/8 in Stuff Box; 4 Way Position; Bezel #26-1227
Includes
Dial; Knob #22-1127 Black with Overlay
Type
SP
Temp. Range (F)
200° to 400° F

Description

[ Type- Sp Kit ] [ Temp 200-400 ] [ Bulb 5/16 X 7-1/2 ] ;[ Cap 36 ] [ Size 3/8'' Stuff Box ] [ Includes Dial ; # 22-1127 Knob, Black W/ Overlay,;[ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way];And Bezel # 26-1227 ] ;[Can Use Dial # 22-1006 Black & Silver T'Stat;Knob [ 2" Dia ] [ Off-400-200] [Mount .187"] ;[Position 4-Way Mount]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.