Zoro Homepage

Thread Locker, Loctite 242

  • Mfr # 321738

  • Zoro # G103526510


product price: $7.19
/ea

Key Features

Item - All Purpose Cleaners
Thread Locker
Size
0.10 in X 4 in X 4 in
For Use On
Locking and Sealing of Threaded Fasteners
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321738
Zoro #
G103526510
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
0.08 fl oz
Size
0.10 in X 4 in X 4 in

Details

Item - All Purpose Cleaners
Thread Locker
For Use On
Locking and Sealing of Threaded Fasteners
Color
Blue

Description

Thread Locker Loctite Blue 242, 0.08 Fl Oz., .5Ml;Medium Strength For 1/4" To 3/4" Fasteners.;Loctite® Threadlocker Blue 242® Is Designed For The Locking;And Sealing Of Threaded Fasteners Which Require Normal;Disassembly With Standard Hand Tools. ;The Product Cures When Confined In The Absence Of Air;Between Close Fitting Metal Surfaces. It Protects Threads;From Rust And Corrosion And Prevents Loosening From Shock;And Vibration. Loctite® Threadlocker Blue 242® Is;Particularly Suited For Applications On Less Active;Substrates Such As Stainless Steel And Plated Surfaces,;Where Disassembly Is Required For Servicing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.