Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie, Wire , 8-3/16"L, 100-Pk

  • Mfr # 2531112

  • Zoro # G502221481


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Width
3 in
Length
10 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2531112
Zoro #
G502221481
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
10 in
Height
2 in

Details

Item
Tie

Description

Length: 8 3/16" | 208 Mm ;Size: 2" Maximum Bundle | 51 Mm Maximum Bundle | 1/16";Minimum Bundle | 2 Mm Minimum Bundle ;Type: Quantities Of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.