Zoro Homepage

Ties, Cable - 6" (100/Pkg) Pk

  • Mfr # 851300

  • Zoro # G702346748


product price: $6.55
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.10

Key Features

Length (in)
6 in
Size
6 IN
Material
Nylon
Height (in)
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851300
Zoro #
G702346748
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
6 in
Size
6 IN
Height (in)
0.1 in

Details

Material
Nylon

Description

Nylon Cable Ties, 100/Pk, 5-3/4" Long;1-1/4" Max Dia. Bundle,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.