Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Defrost(40 Amp)

  • Mfr # 1241407

  • Zoro # G602233476


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Amps
40 A
Voltage
120 to 240 VAC
Length
10 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1241407
Zoro #
G602233476
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Length
10 in
Height
4 in

Details

Item
Timer
Amps
40 A
Voltage
120 to 240 VAC

Description

Voltage: 120-240 V Ac ;Amp: 40 ;Includes: Instructions And Wiring Information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.