Zoro Homepage

Timer "Gralab" W/Outlet

  • Mfr # 181302

  • Zoro # G803525028


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Timer Type
Precision Timer
Placement
Electric
Display Height
5 in
Voltage
115 V
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181302
Zoro #
G803525028
UPC #
-
Country of Origin
Unknown

Dimensions

Display Height
5 in
Length
11 in
Width
9 in

Details

Timer Type
Precision Timer
Placement
Electric
Voltage
115 V
Backup Time
60 min
Max. Time Setting
1 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.