
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1211043
Zoro #
G202212819
UPC #
-
Country of Origin
China
Dimensions
Length
1.50 in
Height
1.75 in
Width
1.50 in
Details
Item
Crutch Tip
For Use With
1-1/8 in OD Tubing
Color
White
Material
Rubber
Description
Color: White ;Material: Rubber ;Type: For 1 1/8" Od Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.