Zoro Homepage

Tongs, Locking(16", S/S)

  • Mfr # 1371347

  • Zoro # G502232944


product price: $14.45
/ea

Key Features

Overall Length
16 in
Overall Height (In.)
1.50 in
Overall Width (In.)
2 in
Material
Stainless Steel
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371347
Zoro #
G502232944
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Height (In.)
1.50 in
Overall Width (In.)
2 in

Details

Item
Locking Tong
Material
Stainless Steel
Blade Material
Stainless Steel
Blade Style
Scalloped

Description

Material: Stainless Steel ;Length: 16" | 406 Mm ;Width: 1 3/8" | 35 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.