
Tongs, Utility , 16"L, S/S
Mfr # 1371012
Zoro # G102225650
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Blade Style
Scalloped
Pattern
Scallop
Grip Type
Scalloped
Overall Height (In.)
1 in
Blade Type
Scalloped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371012
Zoro #
G102225650
UPC #
-
Country of Origin
China
Dimensions
Overall Height (In.)
1 in
Overall Width (In.)
2 in
Overall Length
16 in
Details
Blade Style
Scalloped
Pattern
Scallop
Grip Type
Scalloped
Blade Type
Scalloped
Handle Included
Yes
Material
Stainless Steel
Description
Material: Stainless Steel ;Length: 16" | 406 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.