
Tongs, Utility , 9-3/4"L, S/S
Mfr # 1371230
Zoro # G502231404
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Blade Style
Scalloped
Handle Included
Yes
Blade Type
Scalloped
Overall Height (In.)
1 in
Handle Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1371230
Zoro #
G502231404
UPC #
-
Country of Origin
China
Dimensions
Overall Height (In.)
1 in
Overall Width (In.)
1 in
Overall Length
9.75 in
Details
Blade Style
Scalloped
Handle Included
Yes
Blade Type
Scalloped
Handle Material
Stainless Steel
Grip Type
Scalloped
Material
Stainless Steel
Pattern
Scallop
Description
Material: Stainless Steel ;Length: 9 3/4" ;Includes: Locking Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.