Zoro Homepage

Tongs, Utility Locking , 12", S/S

  • Mfr # 1371350

  • Zoro # G802233191


product price: $14.35
/ea

Key Features

Blade Style
Scalloped
Blade Width
1.5
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371350
Zoro #
G802233191
UPC #
-
Country of Origin
China

Dimensions

Blade Width
1.5

Details

Blade Style
Scalloped
Blade Material
Stainless Steel

Description

Material: Stainless Steel ;Length: 12" | 305 Mm ;Width: 1 1/2" | 38 Mm ;Type: Scalloped ;Note: High Heat Nylon 400F(204C)Ends ;Dishwasher Safe: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.