Zoro Homepage

Tool, Tapping (6 In 1)

  • Mfr # 1421016

  • Zoro # G202235665


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Width (in)
4 in
Length (in)
10.5 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421016
Zoro #
G202235665
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
4 in
Length (in)
10.5 in
Height (in)
1 in

Description

Thread: 10-32,12-24,1/4-20 | 6-32,8-32,10-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.