
Tostada Basket
Mfr # 76495
Zoro # G811297818
product price: $56.29
/eaKey Features
Non-Stick
No
Length (in)
10.5 in
Width (in)
6.25 in
Dishwasher Safe
Yes
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76495
Zoro #
G811297818
UPC #
-
Country of Origin
China
Dimensions
Length (in)
10.5 in
Width (in)
6.25 in
Height (in)
5 in
Details
Non-Stick
No
Dishwasher Safe
Yes
Shape
Rectangle
Material
PTFE
Handle Type
Loop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.