Zoro Homepage

Transformer

  • Mfr # 441136

  • Zoro # G202294419


product price: $69.79
/ea

Key Features

Features
2 Mount Holes with 3-1/4 in centers; Exposed Coil; (6) 8 in Leads
Voltage
120/208/240 V (Primary); 24 V (Secondary)
Width
2.70 in
Length
4 in
Height
2.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441136
Zoro #
G202294419
UPC #
-
Country of Origin
China

Dimensions

Width
2.70 in
Length
4 in
Height
2.70 in

Details

Item
Transformer
Features
2 Mount Holes with 3-1/4 in centers; Exposed Coil; (6) 8 in Leads
Voltage
120/208/240 V (Primary); 24 V (Secondary)
Max. Wattage
40 VA

Description

, Primary 120/208/240V, Secondaary 24V, 40Va;2 Mount Holes, 3-1/4" Ctrs, Exposed Coil.;(6) 8" Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.