Zoro Homepage

Ts Body

  • Mfr # 511125

  • Zoro # G702264561


product price: $33.45
/ea

Key Features

Gas Type
Gas Carrier Only
Outlet
3/8 FPT
Height (in)
4 in
Length (in)
3.5 in
Inlet (in)
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511125
Zoro #
G702264561
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
4 in
Length (in)
3.5 in
Width (in)
2 in

Details

Gas Type
Gas Carrier Only
Outlet
3/8 FPT
Inlet (in)
0.375 in

Description

Gas Carrier Only.;Gas In/Out 3/8" Fpt;For Gasket Use # 32-1831

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.