Zoro Homepage

Tube, Overflow

  • Mfr # 264040

  • Zoro # G003526023


product price: $36.55
/ea

Key Features

Material of Construction - Drains
Stainless Steel
Length (In.)
1 in
Height (In.)
10 in
For Use With
1-1/8 in Sink Drain Opening
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264040
Zoro #
G003526023
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1 in
Height (In.)
10 in
Width
1 in

Details

Item
Overflow Tube
Material of Construction - Drains
Stainless Steel
For Use With
1-1/8 in Sink Drain Opening
Features
Neoprene Seat

Description

Stainless Steel Overflow Tube With Neoprene Seat,;For 1-1/8" Sink Drain Opening.;Seat Measures Approximately 1-1/8" Od.;(Tapered 1.105" To 1.130");9-1/2" Overflow Height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.