Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Cutter 1/8-5/8"

  • Mfr # 721147

  • Zoro # G302315748


product price: $48.88
/ea

Key Features

For Use With
1/8 to 5/8 in OD Tubing
Length
8 in
Height
5 in
Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721147
Zoro #
G302315748
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Height
5 in
Width
5.50 in

Details

Item
Tubing Cutter
For Use With
1/8 to 5/8 in OD Tubing

Description

"Ridgid" Brand Close Quarters Mini Tubing Cutter.;For 1/8" - 5/8" Od Tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.