Zoro Homepage

Turner , 8"X4"Blade, Ss/Plst

  • Mfr # 1371141

  • Zoro # G902227168


product price: $24.35
/ea

Key Features

Blade Width
4
Blade Style
Offset
Blade Material
Stainless steel
Overall Height (In.)
2 in
Overall Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371141
Zoro #
G902227168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
4
Overall Height (In.)
2 in
Overall Width (In.)
4 in
Overall Length
15.5 in
Blade Width (in)
4 in
Blade Length
8 in

Details

Blade Style
Offset
Blade Material
Stainless steel
Blade Type
Offset
Material
Stainless steel|Plastic
Handle Material
Plastic
Handle Color
Brown

Description

Material: Stainless Steel Blade | Plastic Brown Handle ;Length: 15 1/2" Overall | 394 Mm Overall | 8" Stainless;Steel Blade | 203 Mm Stainless Steel Blade ;Width: 4" Stainless Steel Blade | 102 Mm Stainless Steel;Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.