
Turner, Flex , 8"X3"Blade, Ss/Wood
Mfr # 1371004
Zoro # G202224218
product price: $33.35
/eaKey Features
Blade Width
2.875
Blade Material
Stainless steel
Blade Style
Flexible
Blade Length
8 in
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371004
Zoro #
G202224218
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Blade Width
2.875
Blade Length
8 in
Overall Height (In.)
2 in
Overall Length
14.25 in
Overall Width (In.)
3 in
Blade Width (in)
2.875 in
Details
Blade Material
Stainless steel
Blade Style
Flexible
Handle Material
Wood
Blade Type
Flexible
Material
Stainless steel|Wood
Description
Material: Stainless Steel Blade | Wood Handle ;Length: 8" Blade | 203 Mm Blade | 14 1/4" Overall | 362 Mm;Overall ;Width: 2 7/8" Blade | 73 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.